

TIMKEN
TIMKEN
HM129848-90294
TIMKEN TIMKEN
Description
HM129848-90294 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS E
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM129848; 5.687" Bore; 8-21/32" Outside Diameter; 5.21" Width; Double Row
Part #
HM129848-90294
BDI #
1358176
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM129848-90294/p/1358176
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
19.535
EAN
0053893800974
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM129848
Assembly Number
90294
Assembly Components
HM129848 (2) | HM129813XD (1) | NP329204 (1) | K125697 (1) | K125698 (1) | K86861 (2)
End Play
0.023 to 0.029
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM129848-90294
Weight / LBS
43.067
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM129848; 5.687" Bore; 8-21/32" Outside Diameter; 5.21" Width; Double Row
Bore
5.687 Inch | 144.45 Millimeter
Outside Diameter
8.656 Inch | 219.862 Millimeter
Assembly Width
5.21 Inch | 132.334 Millimeter