TIMKEN
TIMKEN
HM129848-90402
TIMKEN TIMKEN
Description
HM129848-90402 TAPERED ROLLER BRG ASSY ; 2-ROW CLASS E
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM129848; 5.687" Bore; 8.68" Outside Diameter; " Width; Double Row
Part #
HM129848-90402
BDI #
20353285
Details
3004.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM129848-90402/p/20353285
Your Price
$ 3,004.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
EAN
0053893095370
Weight / US pound
0
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM129848
Assembly Number
90402
Assembly Components
HM129848 (2) | HM129814XD (1) | HM129848XA (1) | K150471 (2) | K168937 (2) | M942 (12)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty | 1 Cone Spacer | 2 HDL Seal | 2 Seal Wear Ring | 12 Grease
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
51.16
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM129848; 5.687" Bore; 8.68" Outside Diameter; " Width; Double Row
Bore
5.687 Inch | 144.45 Millimeter
Outside Diameter
8.68 Inch | 220.472 Millimeter
