TIMKEN
TIMKEN
HM129848-90R02
TIMKEN TIMKEN
Description
HM129848-90R02 ; TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM129848; 5.687" Bore; 8.68" Outside Diameter; " Width; Double Row
Part #
HM129848-90R02
BDI #
1358214
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM129848-90R02/p/1358214
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
26.458
EAN
0053893940861
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM129848
Assembly Number
90R02
Assembly Components
HM129848 (2) | HM129814XD (1) | HM129848XA (1) | K85508 (2) | K86861 (2) | K89716 (1) | K85095 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty | 1 Spacer | 2 Seal Wear Ring | 2 Seal | 1 Vent Fitting | 1 Backing Ring
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
58.04
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM129848; 5.687" Bore; 8.68" Outside Diameter; " Width; Double Row
Outside Diameter
8.68 Inch | 220.472 Millimeter
Bore
5.687 Inch | 144.45 Millimeter
