Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HM133436-90196 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
1358229 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

HM133436-90196

Description

HM133436-90196 TAPERED ROLLER BEARING ; NON-RETURNABLE 2-ROW AP ASSY

Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM133436; 5.904" Bore; 9.838" Outside Diameter; 6.054" Width; Double Row

Part #

HM133436-90196

BDI #
1358229

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
33.98
EAN
0053893649900
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM133436
Assembly Number
90196
Assembly Components
HM133436 (2) | HM133413XD (1) | HM133436XA (1) | K422075 (1) | K422076 (6) | K422077 (1) | K422079 (1) | K512095 (1)
End Play
0.023 to 0.029
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM133436-90196
Weight / LBS
74.84
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM133436; 5.904" Bore; 9.838" Outside Diameter; 6.054" Width; Double Row
Bore
5.904 Inch | 149.962 Millimeter
Outside Diameter
9.838 Inch | 249.885 Millimeter
Assembly Width
6.054 Inch | 153.772 Millimeter