https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
HM133436-90312
TIMKEN TIMKEN
Description
HM133436-90312 TAPERED ROLLER BEARING ; NON-RETURNABLE 2-ROW AP ASSY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM133436; 5.904" Bore; 9.838" Outside Diameter; 6.054" Width; Double Row
Part #
HM133436-90312
BDI #
1358231
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM133436-90312/p/1358231
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
32.15
EAN
0053893530680
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM133436
Assembly Number
90312
Assembly Components
HM133436 (2) | HM133413XD (1) | HM133436XA (1) | K422074 (1) | K422075 (1) | K422077 (1) | K512090 (1) | K512096 (1)
End Play
0.023 to 0.029
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM133436-90312
Weight / LBS
70.812
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM133436; 5.904" Bore; 9.838" Outside Diameter; 6.054" Width; Double Row
Assembly Width
6.054 Inch | 153.772 Millimeter
Bore
5.904 Inch | 149.962 Millimeter
Outside Diameter
9.838 Inch | 249.885 Millimeter
