TIMKEN
TIMKEN
HM133436-90590
TIMKEN TIMKEN
Description
HM133436-90590 TR BEARINGS CUP ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM133436; 5.904" Bore; 9.83" Outside Diameter; " Width; Double Row
Part #
HM133436-90590
BDI #
1358234
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM133436-90590/p/1358234
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
35.309
EAN
0053893887531
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM133436
Assembly Number
90590
Assembly Components
HM133436 (2) | HM133413XD (1) | HM133436XA (1) | K152313 (2) | K152620 (1) | K152621 (1) | SHELL GADUSRAIL S3 EUFR (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty | 1 Spacer | 2 HDL Seal | 1 Backing Spacer | 1 Backing Ring | 11 Grease
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
77.84
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM133436; 5.904" Bore; 9.83" Outside Diameter; " Width; Double Row
Outside Diameter
9.83 Inch | 249.682 Millimeter
Bore
5.904 Inch | 149.962 Millimeter