https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
HM133444-90028
TIMKEN TIMKEN
Description
HM133444-90028 TAPERED ROLLER BEARING ; NON-RETURNABLE 2-ROW AP ASSY CLASS F, K
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM133444; 6.187" Bore; 9-15/16" Outside Diameter; 7.005" Width; Double Row
Part #
HM133444-90028
BDI #
1358249
Details
4114.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM133444-90028/p/1358249
Your Price
$ 4,114.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
42.37
EAN
0053893108353
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM133444
Assembly Number
90028
Assembly Components
HM133444 (2) | HM133416XD (1) | HM133444XA (1) | K147750 (2) | K85509 (2) | K85516 (1) | K89716 (1)
End Play
0.023 to 0.029
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM133444-90028
Weight / LBS
93.326
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM133444; 6.187" Bore; 9-15/16" Outside Diameter; 7.005" Width; Double Row
Assembly Width
7.005 Inch | 177.927 Millimeter
Outside Diameter
9.938 Inch | 252.425 Millimeter
Bore
6.187 Inch | 157.15 Millimeter
