

TIMKEN
TIMKEN
HM133444-90107
TIMKEN TIMKEN
Description
HM133444-90107
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM133444; 6.187" Bore; 9-15/16" Outside Diameter; 7.005" Width; Double Row
Part #
HM133444-90107
BDI #
1358258
Details
4065.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM133444-90107/p/1358258
Your Price
$ 4,065.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
44.115
EAN
0053893847870
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM133444
Assembly Number
90107
Assembly Components
HM133444 (2) | HM133416XD (1) | HM133444XA (1) | K49022 (1) | K84324 (1) | K84351 (3) | K85509 (2) | K85517 (1) | K85520 (2)
End Play
0.023 to 0.029
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM133444-90107
Weight / LBS
97.258
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM133444; 6.187" Bore; 9-15/16" Outside Diameter; 7.005" Width; Double Row
Bore
6.187 Inch | 157.15 Millimeter
Outside Diameter
9.938 Inch | 252.425 Millimeter
Assembly Width
7.005 Inch | 177.927 Millimeter