

TIMKEN
TIMKEN
HM133444-90180
TIMKEN TIMKEN
Description
HM133444-90180 TR BEARINGS CUP ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM133444; 6.187" Bore; 9.838" Outside Diameter; 6.054" Width; Double Row
Part #
HM133444-90180
BDI #
1358268
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM133444-90180/p/1358268
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
32
EAN
0053893495217
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM133444
Assembly Number
90180
Assembly Components
HM133444 (2) | HM133413XD (1) | NP115833 (1) | K125670 (2) | K125671 (1) | K125672 (1) | K125673 (3)
End Play
0.023 to 0.029
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM133444-90180
Weight / LBS
70.48
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM133444; 6.187" Bore; 9.838" Outside Diameter; 6.054" Width; Double Row
Bore
6.187 Inch | 157.15 Millimeter
Assembly Width
6.054 Inch | 153.772 Millimeter
Outside Diameter
9.838 Inch | 249.885 Millimeter