TIMKEN
TIMKEN
HM133444-90349
TIMKEN TIMKEN
Description
HM133444-90349 TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM133444; 6.187" Bore; 7.84" Outside Diameter; 2-3/4" Width; Double Row
Part #
HM133444-90349
BDI #
19287723
Details
3635.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM133444-90349/p/19287723
Your Price
$ 3,635.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893553610
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM133444
Assembly Number
90349
Assembly Components
HM133444 (2) | HM133416XD (1) | HM133444XA (1) | K151590 (2) | K524466 (1) | K147750 (2) | M942 (18) | K84324 (1) | K84351 (3) | K523748 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty | 1 Spacer | 2 HDL Seal 18 Grease | 1 Locking Plate | 3 Screw Cap | 1 End Cap
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
101.22
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM133444; 6.187" Bore; 7.84" Outside Diameter; 2-3/4" Width; Double Row
Outside Diameter
7.84 Inch | 199.136 Millimeter
Bore
6.187 Inch | 157.15 Millimeter
Assembly Width
2.75 Inch | 69.85 Millimeter
