TIMKEN
TIMKEN
HM133444-90399
TIMKEN TIMKEN
Description
HM133444-90399 TAPERED ROLLER BRG ; AP ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM133444; 6.187" Bore; 9.93" Outside Diameter; 7.01" Width; Double Row
Part #
HM133444-90399
BDI #
17201354
Details
5051.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM133444-90399/p/17201354
Your Price
$ 5,051.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893848020
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM133444
Assembly Number
90399
Assembly Components
HM133444 (2) | HM133416XD (1) | HM133444XA (1) | K151590 (2) | K85520 (2) | K524466 (1) | M942 (22) | K150038 (1) | K84324 (1) | K84351 (3) | K522350 (1) | K151325 (1) | K150038 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty | 1 Spacer | 2 Seal Wear Ring | 2 Seal | 1 Backing Ring | 22 Grease | 1 Locking Plate | 3 Screw Cap | 2 Plug | 1 Gasket | 1 End Cap
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
103.31
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM133444; 6.187" Bore; 9.93" Outside Diameter; 7.01" Width; Double Row
Assembly Width
7.01 Inch | 178.054 Millimeter
Outside Diameter
9.93 Inch | 252.222 Millimeter
Bore
6.187 Inch | 157.15 Millimeter
