

TIMKEN
TIMKEN
HM136948-90238
TIMKEN TIMKEN
Description
HM136948-90238 ; TRB 2-ROW AP ASSEMBLY CLASS G
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM136948; 7" Bore; 10-7/8" Outside Diameter; 7.127" Width; Double Row
Part #
HM136948-90238
BDI #
1358364
Details
7260.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM136948-90238/p/1358364
Your Price
$ 7,260.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
43.722
EAN
0053893768595
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM136948
Assembly Number
90238
Assembly Components
HM136948 (2) | HM136916XD (1) | HM136948XA (1) | K147767 (2) | K46462 (1) | K96501 (2) | K118866 (1)
End Play
0.023 to 0.029
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM136948-90238
Weight / LBS
96.39
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM136948; 7" Bore; 10-7/8" Outside Diameter; 7.127" Width; Double Row
Bore
7 Inch | 177.8 Millimeter
Outside Diameter
10.875 Inch | 276.225 Millimeter
Assembly Width
7.127 Inch | 181.026 Millimeter