

TIMKEN
TIMKEN
HM212047-99401
TIMKEN TIMKEN
Description
TIMKEN HM212047-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM212047; 2-1/2" Bore; 4-13/16" Outside Diameter; 1-1/2" Width; Single Row
Part #
HM212047-99401
BDI #
1358449
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM212047-99401/p/1358449
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893659954
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM212047
Assembly Components
HM212047 (1) | HM212011 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
4.25
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM212047; 2-1/2" Bore; 4-13/16" Outside Diameter; 1-1/2" Width; Single Row
Outside Diameter
4.813 Inch | 122.25 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Assembly Width
1.5 Inch | 38.1 Millimeter