

TIMKEN
TIMKEN
HM212049-90017
TIMKEN TIMKEN
Description
HM212049-90017 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM212049; 2-5/8" Bore; 4-13/16" Outside Diameter; 1-1/2" Width; Single Row
Part #
HM212049-90017
BDI #
1358459
Details
548.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM212049-90017/p/1358459
Your Price
$ 548.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.75
EAN
0053893510361
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM212049
Assembly Components
HM212049 (1) | HM212011 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
4.06
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM212049; 2-5/8" Bore; 4-13/16" Outside Diameter; 1-1/2" Width; Single Row
Bore
2.625 Inch | 66.675 Millimeter
Outside Diameter
4.813 Inch | 122.25 Millimeter
Assembly Width
1.5 Inch | 38.1 Millimeter