Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HM218248-90012 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-DM-4-8OD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDV8aW1hZ2UvanBlZ3xhRFF3TDJnMVppOHhNRGd5TVRRM01EUXlNVEF5TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMFJOWHpSZk9FOUVYek13TUhnek1EQXVhbkJufGEwZjU1MTkyMWVkMGQyMTM2MDY0MGE4OTUwMzUzM2UwZTRmMWVmZDVlYjAwOThiN2IzZDJmMjcyODJhNDIzNjU
1358481 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

HM218248-90012

Description

HM218248-90012 TAPERED ROLLER BRG ASSY ; 3.542" BORE 5.786" OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM218248; 3.542" Bore; 5.786" Outside Diameter; 3.15" Width; Double Row

Part #

HM218248-90012

BDI #
1358481

Details

1814.56 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,814.56 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.214
EAN
0053893815442
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM218248
Assembly Number
90012
Assembly Components
HM218248 (2) | HM218210 (2) | HM218210EA (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM218248-90012
Weight / LBS
11.784
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM218248; 3.542" Bore; 5.786" Outside Diameter; 3.15" Width; Double Row
Outside Diameter
5.786 Inch | 146.975 Millimeter
Bore
3.542 Inch | 89.967 Millimeter
Assembly Width
3.15 Inch | 80 Millimeter