TIMKEN
TIMKEN
HM235145TA-90011
TIMKEN TIMKEN
Description
HM235145TA 90011 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM235145TA; 6.831" Bore; 10" Outside Diameter; 4-11/16" Width; Double Row
Part #
053893532806
BDI #
1358599
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM235145TA-90011/p/1358599
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
20.208
EAN
0053893532806
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM235145TA
Assembly Number
90011
Assembly Components
HM235145TA (1) | HM235149TA (1) | HM235110DA (1) | HM235116DX (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty | 1 Cup Adapter
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM235145TA; 6.831" Bore; 10" Outside Diameter; 4-11/16" Width; Double Row
Bore
6.831 Inch | 173.507 Millimeter
Assembly Width
4.688 Inch | 119.075 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
