https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
HM237532-90148
TIMKEN TIMKEN
Description
HM237532-90148 TAPERED ROLLER BEARING ; NON-RETURNABLE 2-ROW ASSY 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM237532; 6.312" Bore; 11-3/8" Outside Diameter; 5-5/8" Width; Double Row
Part #
HM237532-90148
BDI #
1358617
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM237532-90148/p/1358617
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
36.995
EAN
0053893534817
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM237532
Assembly Number
90148
Assembly Components
HM237532 (2) | HM237510CD (1) | HM237532XA (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM237532-90148
Weight / LBS
84.59
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM237532; 6.312" Bore; 11-3/8" Outside Diameter; 5-5/8" Width; Double Row
Outside Diameter
11.375 Inch | 288.925 Millimeter
Assembly Width
5.625 Inch | 142.875 Millimeter
Bore
6.312 Inch | 160.325 Millimeter
