

TIMKEN
TIMKEN
HM237542-902A1
TIMKEN TIMKEN
Description
HM237542-902A1 TAPERED ROLLER BEARING ; 2-ROW ASSY 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM237542; 6-7/8" Bore; 11-3/8" Outside Diameter; 5-5/8" Width; Double Row
Part #
HM237542-902A1
BDI #
1358661
Details
14552.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM237542-902A1/p/1358661
Your Price
$ 14,552.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
34.46
EAN
0053893535951
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM237542
Assembly Number
902A1
Assembly Components
HM237542 (2) | HM237510CD (1) | HM237542XA (1)
End Play
0.024
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM237542-902A1
Weight / LBS
75.9
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM237542; 6-7/8" Bore; 11-3/8" Outside Diameter; 5-5/8" Width; Double Row
Outside Diameter
11.375 Inch | 288.925 Millimeter
Assembly Width
5.625 Inch | 142.875 Millimeter
Bore
6.875 Inch | 174.625 Millimeter