KOYO
KOYO
HM237545/10
KOYO KOYO
Description
HM237545/10 ; TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM237545; 7" Bore; 11-3/8" Outside Diameter; 2-1/2" Width; Single Row
Part #
HM237545/10
BDI #
20865630
Details
3917.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM237545-10/p/20865630
Your Price
$ 3,917.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
15.65
EAN
0605790371318
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM237545
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
34.5
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM237545; 7" Bore; 11-3/8" Outside Diameter; 2-1/2" Width; Single Row
Assembly Width
2.5 Inch | 63.5 Millimeter
Outside Diameter
11.375 Inch | 288.925 Millimeter
Bore
7 Inch | 177.8 Millimeter

