

TIMKEN
TIMKEN
HM252343-90128
TIMKEN TIMKEN
Description
HM252343-90128 TAPERED ROLLER BRG ASS ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM252343; 10" Bore; 16-5/8" Outside Diameter; 6-13/16" Width; Double Row
Part #
HM252343-90128
BDI #
1358749
Details
25462.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM252343-90128/p/1358749
Your Price
$ 25,462.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
84.184
EAN
0053893556567
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM252343
Assembly Number
90128
Assembly Components
HM252343 (2) | HM252311D (1) | HM252343XA (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM252343-90128
Weight / LBS
185.427
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM252343; 10" Bore; 16-5/8" Outside Diameter; 6-13/16" Width; Double Row
Outside Diameter
16.625 Inch | 422.275 Millimeter
Bore
10 Inch | 254 Millimeter
Assembly Width
6.813 Inch | 173.05 Millimeter