https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
HM252343NA-90053
TIMKEN TIMKEN
Description
HM252343NA-90053 TR BEARINGS CUP ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM252343; 10" Bore; 16.997" Outside Diameter; 6.812" Width; Double Row
Part #
HM252343NA-90053
BDI #
1358757
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM252343NA-90053/p/1358757
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
93.42
EAN
0053893976327
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM252343
Assembly Number
90053
Assembly Components
HM252343NA (2) | HM252315DC (1)
End Play
0.005
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty | Non-Adjustable Bearing | Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM252343NA-90053
Weight / LBS
205.76
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM252343; 10" Bore; 16.997" Outside Diameter; 6.812" Width; Double Row
Bore
10 Inch | 254 Millimeter
Outside Diameter
16.997 Inch | 431.724 Millimeter
Assembly Width
6.812 Inch | 173.025 Millimeter
