TIMKEN
TIMKEN
HM256846TD-90032
TIMKEN TIMKEN
Description
HM256846TD 90032 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM256846; 11.714" Bore; 16-5/8" Outside Diameter; 5-15/16" Width; Double Row
Part #
053893045221
BDI #
1358809
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM256846TD-90032/p/1358809
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
74.565
EAN
0053893045221
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM256846
Assembly Number
90032
Assembly Components
HM256846TD (1) | HM256810 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Heavy Medium Duty | Tapered Bore
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM256846TD-90032
Weight / LBS
164.239
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM256846; 11.714" Bore; 16-5/8" Outside Diameter; 5-15/16" Width; Double Row
Bore
11.714 Inch | 297.536 Millimeter
Outside Diameter
16.625 Inch | 422.275 Millimeter
Assembly Width
5.938 Inch | 150.825 Millimeter
