TIMKEN
TIMKEN
HM261045TA-90096
TIMKEN TIMKEN
Description
HM261045TA-90096 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM261045TA; 13-1/4" Bore; 18-1/2" Outside Diameter; " Width; Double Row
Part #
HM261045TA-90096
BDI #
1358902
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM261045TA-90096/p/1358902
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
95.795
EAN
0053893564784
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM261045TA
Assembly Number
90096
Assembly Components
HM261045TA (1) | HM261047TA (1) | HM261010CD (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
211.19
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM261045TA; 13-1/4" Bore; 18-1/2" Outside Diameter; " Width; Double Row
Bore
13.25 Inch | 336.55 Millimeter
Outside Diameter
18.5 Inch | 469.9 Millimeter
