TIMKEN
TIMKEN
HM261049DW-90100
TIMKEN TIMKEN
Description
HM261049DW 90100 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM261049; 13-1/8" Bore; 18-1/2" Outside Diameter; 6-9/16" Width; Double Row
Part #
053893565606
BDI #
1358928
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM261049DW-90100/p/1358928
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
96.057
EAN
0053893565606
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM261049
Assembly Number
90100
Assembly Components
HM261049DW (1) | HM261010 (2) | HM261010EA (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Heavy Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM261049DW-90100
Weight / LBS
211.58
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM261049; 13-1/8" Bore; 18-1/2" Outside Diameter; 6-9/16" Width; Double Row
Outside Diameter
18.5 Inch | 469.9 Millimeter
Assembly Width
6.563 Inch | 166.7 Millimeter
Bore
13.125 Inch | 333.375 Millimeter
