TIMKEN
TIMKEN
HM262749D-90040
TIMKEN TIMKEN
Description
HM262749D 90040 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM262749; 13-5/8" Bore; 19-1/4" Outside Diameter; 6-7/8" Width; Double Row
Part #
053893048840
BDI #
1358970
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM262749D-90040/p/1358970
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
110.605
EAN
0053893048840
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM262749
Assembly Number
90040
Assembly Components
HM262749D (1) | HM262710 (2) | HM262710EA (1)
End Play
0.028
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM262749D-90040
Weight / LBS
243.624
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM262749; 13-5/8" Bore; 19-1/4" Outside Diameter; 6-7/8" Width; Double Row
Bore
13.625 Inch | 346.075 Millimeter
Assembly Width
6.875 Inch | 174.625 Millimeter
Outside Diameter
19.25 Inch | 488.95 Millimeter