Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HM265049-90068 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
1359001 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

HM265049-90068

Description

HM265049 90068 ; TAPERED ROLLER BRG ASS

Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM265049; 14.498" Bore; 20-5/8" Outside Diameter; 8-7/16" Width; Double Row

Part #

053893569123

BDI #
1359001

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
141.107
EAN
0053893569123
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM265049
Assembly Number
90068
Assembly Components
HM265049 (2) | HM265010CD (1) | HM265049XB (1)
End Play
0.036
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM265049-90068
Weight / LBS
311.089
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM265049; 14.498" Bore; 20-5/8" Outside Diameter; 8-7/16" Width; Double Row
Assembly Width
8.438 Inch | 214.325 Millimeter
Outside Diameter
20.625 Inch | 523.875 Millimeter
Bore
14.498 Inch | 368.249 Millimeter