https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1DCN-2SCP-TDI-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMzd8aW1hZ2UvanBlZ3xhR0UxTDJnd01pOHhNREl6TlRNM01UQXlPRFV4TUM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhSRU5PWHpKVFExQmZWRVJKWHpNd01IZ3pNREF1YW5CbnwzYmZiN2MxMDI3NWZjMzYzMTFlMjVkNmUxMWU5ZjIxNzg5ZDRiZmRiNWI5YmE2ZDNlYjZkNGZhOWMzN2EwNWJl
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1DCN-2SCP-TDI-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMzd8aW1hZ2UvanBlZ3xhR0UxTDJnd01pOHhNREl6TlRNM01UQXlPRFV4TUM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhSRU5PWHpKVFExQmZWRVJKWHpNd01IZ3pNREF1YW5CbnwzYmZiN2MxMDI3NWZjMzYzMTFlMjVkNmUxMWU5ZjIxNzg5ZDRiZmRiNWI5YmE2ZDNlYjZkNGZhOWMzN2EwNWJl
TIMKEN
TIMKEN
HM265049DW-90093
TIMKEN TIMKEN
Description
TIMKEN HM265049DW-90093
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM265049DW; 14-1/2" Bore; 20.62" Outside Diameter; 7.31" Width; Double Row
Part #
HM265049DW-90093
BDI #
23944559
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM265049DW-90093/p/23944559
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM265049DW
Assembly Number
90093
Assembly Components
HM265049DW (1) | HM265010 (2) | HM265010EA (1)
End Play
0.034
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Heavy Medium Duty | 1 Cup Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
297.45
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM265049DW; 14-1/2" Bore; 20.62" Outside Diameter; 7.31" Width; Double Row
Assembly Width
7.31 Inch | 185.674 Millimeter
Outside Diameter
20.62 Inch | 523.748 Millimeter
Bore
14.5 Inch | 368.3 Millimeter
