TIMKEN
TIMKEN
HM265049TDG-90037
TIMKEN TIMKEN
Description
HM265049TDG-90037 ; TRB DOUBLE ROW ASSEMBLY 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM265049; 14-1/2" Bore; 20-5/8" Outside Diameter; 7-5/16" Width; Double Row
Part #
HM265049TDG-90037
BDI #
1359037
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM265049TDG-90037/p/1359037
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
141.22
EAN
0053893569864
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM265049
Assembly Number
90037
Assembly Components
HM265049TDG (1) | HM265010 (2) | HM265010EA (1)
End Play
0.04
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Heavy Medium Duty | Tapered Bore | Pressure Removal Groove or Spiral Groove in Bore
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM265049TDG-90037
Weight / LBS
311.337
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM265049; 14-1/2" Bore; 20-5/8" Outside Diameter; 7-5/16" Width; Double Row
Assembly Width
7.313 Inch | 185.75 Millimeter
Bore
14.5 Inch | 368.3 Millimeter
Outside Diameter
20.625 Inch | 523.875 Millimeter
