https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-LOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxOHxpbWFnZS9qcGVnfGFETTVMMmcyTXk4eE1EZ3lNVFEzTXpRek5UWTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDB4UFJGOHpNREI0TXpBd0xtcHdad3w4ODhhZGM1OGViOGViYmNmY2M1ODdjZmExZDUxZTkwNWM4ZDM2ODZkNGJiNWMwYmNlZTYzYzg0ZWE3MDU0Y2Nh
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-LOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxOHxpbWFnZS9qcGVnfGFETTVMMmcyTXk4eE1EZ3lNVFEzTXpRek5UWTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDB4UFJGOHpNREI0TXpBd0xtcHdad3w4ODhhZGM1OGViOGViYmNmY2M1ODdjZmExZDUxZTkwNWM4ZDM2ODZkNGJiNWMwYmNlZTYzYzg0ZWE3MDU0Y2Nh
TIMKEN
TIMKEN
HM266446-90113
TIMKEN TIMKEN
Description
HM266446-90113 TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM266446; 15" Bore; 21-1/2" Outside Diameter; 4-1/8" Width; Single Row
Part #
HM266446-90113
BDI #
1359058
Details
28583.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM266446-90113/p/1359058
Your Price
$ 28,583.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
75.771
EAN
0053893570556
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM266446
Assembly Number
90113
Assembly Components
HM266446 (1) | HM266410 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM266446-90113
Weight / LBS
166.897
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM266446; 15" Bore; 21-1/2" Outside Diameter; 4-1/8" Width; Single Row
Bore
15 Inch | 381 Millimeter
Assembly Width
4.125 Inch | 104.775 Millimeter
Outside Diameter
21.5 Inch | 546.1 Millimeter
