https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
NTN
NTN
HM266448/HM266410
NTN NTN
Description
HM266448/HM266410 TAPERED ROLLER BEARING ; NON RETURNABLE 15.125"X21.5"X4.125"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM266448; 384.175MM Bore; 546.1MM Outside Diameter; 104.775MM Width; Single Row
Part #
HM266448/HM266410
BDI #
25196263
Details
17537.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM266448-HM266410/p/25196263
Your Price
$ 17,537.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
74.5
EAN
4547359803525
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM266448
Assembly Components
HM266448 (1) | HM266410 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
152.11896
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM266448; 384.175MM Bore; 546.1MM Outside Diameter; 104.775MM Width; Single Row
Assembly Width
4.125 Inch | 104.775 Millimeter
Bore
15.125 Inch | 384.175 Millimeter
Outside Diameter
21.5 Inch | 546.1 Millimeter
