https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
TIMKEN
TIMKEN
HM266449-90161
TIMKEN TIMKEN
Description
HM266449-90161 TAPERED ROLLER BRG ASSY ; 2-SINGLE-ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM266449; 15-1/8" Bore; 21-1/2" Outside Diameter; 8-3/4" Width; Double Row
Part #
HM266449-90161
BDI #
1359099
Details
70632.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM266449-90161/p/1359099
Your Price
$ 70,632.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
163.421
EAN
0053893571263
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM266449
Assembly Number
90161
Assembly Components
HM266449 (2) | HM266410CD (1) | HM266449XB (1)
End Play
0.044
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM266449-90161
Weight / LBS
360.282
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM266449; 15-1/8" Bore; 21-1/2" Outside Diameter; 8-3/4" Width; Double Row
Bore
15.125 Inch | 384.175 Millimeter
Assembly Width
8.75 Inch | 222.25 Millimeter
Outside Diameter
21.5 Inch | 546.1 Millimeter
