KOYO
KOYO
HM516448/10
KOYO KOYO
Description
HM516448/10 ; TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM516448; 3.268" Bore; 5.236" Outside Diameter; 1-9/16" Width; Single Row
Part #
HM516448/10
BDI #
20865632
Details
266.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM516448-10/p/20865632
Your Price
$ 266.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.09
EAN
0605790368721
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM516448
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
4.604
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM516448; 3.268" Bore; 5.236" Outside Diameter; 1-9/16" Width; Single Row
Bore
3.268 Inch | 83 Millimeter
Outside Diameter
5.236 Inch | 133 Millimeter
Assembly Width
1.563 Inch | 39.7 Millimeter

