https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
TIMKEN
TIMKEN
HM535347-90019
TIMKEN TIMKEN
Description
HM535347-90019
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM535347; 6.692" Bore; 10-1/4" Outside Diameter; 5-1/4" Width; Double Row
Part #
HM535347-90019
BDI #
1359228
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM535347-90019/p/1359228
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
28.266
EAN
0053893640907
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM535347
Assembly Number
90019
Assembly Components
HM535347 (2) | HM535310 (2) | HM535310ES (1) | HM535347XA (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM535347-90019
Weight / LBS
63.376
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM535347; 6.692" Bore; 10-1/4" Outside Diameter; 5-1/4" Width; Double Row
Bore
6.692 Inch | 169.977 Millimeter
Assembly Width
5.25 Inch | 133.35 Millimeter
Outside Diameter
10.25 Inch | 260.35 Millimeter
