Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HM535349-90017 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
1359236 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

HM535349-90017

Description

HM535349 90017 ; TAPERED ROLLER BRG ASS

Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM535349; 6-3/4" Bore; 10-1/4" Outside Diameter; 5-1/4" Width; Double Row

Part #

053893641133

BDI #
1359236

Details

31999.31 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 31,999.31 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
32.483
EAN
0053893641133
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM535349
Assembly Number
90017
Assembly Components
HM535349 (2) | HM535310 (2) | HM535310EE (1) | HM535349XB (1)
End Play
0.004
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM535349-90017
Weight / LBS
72.343
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM535349; 6-3/4" Bore; 10-1/4" Outside Diameter; 5-1/4" Width; Double Row
Outside Diameter
10.25 Inch | 260.35 Millimeter
Bore
6.75 Inch | 171.45 Millimeter
Assembly Width
5.25 Inch | 133.35 Millimeter