https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
TIMKEN
TIMKEN
HM617049-90010
TIMKEN TIMKEN
Description
HM617049-90010 TAPERED ROLLER BEARING ; SINGLE ASSEMBLY PREC. 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM617049; 3-3/8" Bore; 5.596" Outside Diameter; 1-11/16" Width; Single Row
Part #
HM617049-90010
BDI #
1359261
Details
4224.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM617049-90010/p/1359261
Your Price
$ 4,224.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.655
EAN
0053893652887
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM617049
Assembly Number
90010
Assembly Components
HM617049 (1) | HM617010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM617049-90010
Weight / LBS
6.034
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM617049; 3-3/8" Bore; 5.596" Outside Diameter; 1-11/16" Width; Single Row
Bore
3.375 Inch | 85.725 Millimeter
Outside Diameter
5.596 Inch | 142.138 Millimeter
Assembly Width
1.688 Inch | 42.875 Millimeter
