https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
TIMKEN
TIMKEN
HM624749-90010
TIMKEN TIMKEN
Description
HM624749-90010 TAPERED ROLLER BEARING ; NON-RETURNABLE SINGLE ASSY PREC. 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM624749; 4-3/4" Bore; 7.873" Outside Diameter; 1-13/16" Width; Single Row
Part #
HM624749-90010
BDI #
1359277
Details
10489.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM624749-90010/p/1359277
Your Price
$ 10,489.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.505
EAN
0053893655581
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM624749
Assembly Number
90010
Assembly Components
HM624749 (1) | HM624716 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM624749-90010
Weight / LBS
12.556
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM624749; 4-3/4" Bore; 7.873" Outside Diameter; 1-13/16" Width; Single Row
Bore
4.75 Inch | 120.65 Millimeter
Outside Diameter
7.873 Inch | 199.974 Millimeter
Assembly Width
1.813 Inch | 46.05 Millimeter
