https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TSF-580-90056-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc5OHxpbWFnZS9qcGVnfGFEQmlMMmc0Tmk4eE1EZ3lNVFExT1RnMk9UY3lOaTlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTBaZk5UZ3dYemt3TURVMlh6TXdNSGd6TURBdWFuQm58YTdmODExZTcxNWZhZThkMDVhOTkyODRmMTQ2NWY3ODZkYTc0NjIwMGZkZjA2ZDg4Zjc1NGIzN2YzOWU5MGJmOQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TSF-580-90056-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc5OHxpbWFnZS9qcGVnfGFEQmlMMmc0Tmk4eE1EZ3lNVFExT1RnMk9UY3lOaTlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTBaZk5UZ3dYemt3TURVMlh6TXdNSGd6TURBdWFuQm58YTdmODExZTcxNWZhZThkMDVhOTkyODRmMTQ2NWY3ODZkYTc0NjIwMGZkZjA2ZDg4Zjc1NGIzN2YzOWU5MGJmOQ
TIMKEN
TIMKEN
HM624749-90011
TIMKEN TIMKEN
Description
HM624749-90011 TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM624749; 4-3/4" Bore; 7.873" Outside Diameter; 3/4" Width; Single Row
Part #
HM624749-90011
BDI #
1359278
Details
9003.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM624749-90011/p/1359278
Your Price
$ 9,003.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.657
EAN
0053893655598
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM624749
Assembly Number
90011
Assembly Components
HM624749 (1) | HM624716-B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM624749-90011
Weight / LBS
12.992
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM624749; 4-3/4" Bore; 7.873" Outside Diameter; 3/4" Width; Single Row
Assembly Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
7.873 Inch | 199.974 Millimeter
Bore
4.75 Inch | 120.65 Millimeter
