https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
TIMKEN
TIMKEN
HM624749-90014
TIMKEN TIMKEN
Description
HM624749-90014 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM624749; 4-3/4" Bore; 7.873" Outside Diameter; 3-5/8" Width; Double Row
Part #
HM624749-90014
BDI #
1359281
Details
10152.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM624749-90014/p/1359281
Your Price
$ 10,152.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
11.713
EAN
0053893655628
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM624749
Assembly Number
90014
Assembly Components
HM624749 (2) | HM624716 (2) | HM624716EA (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM624749-90014
Weight / LBS
26.492
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM624749; 4-3/4" Bore; 7.873" Outside Diameter; 3-5/8" Width; Double Row
Assembly Width
3.625 Inch | 92.075 Millimeter
Bore
4.75 Inch | 120.65 Millimeter
Outside Diameter
7.873 Inch | 199.974 Millimeter
