

TIMKEN
TIMKEN
HM746646-90037
TIMKEN TIMKEN
Description
HM746646-90037 TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM746646; 9" Bore; 14" Outside Diameter; 6" Width; Double Row
Part #
HM746646-90037
BDI #
1359330
Details
39452.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM746646-90037/p/1359330
Your Price
$ 39,452.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
52.869
EAN
0053893679990
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM746646
Assembly Number
90037
Assembly Components
HM746646 (2) | HM746610CD (1) | HM746646XA (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM746646-90037
Weight / LBS
116.556
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM746646; 9" Bore; 14" Outside Diameter; 6" Width; Double Row
Outside Diameter
14 Inch | 355.6 Millimeter
Bore
9 Inch | 228.6 Millimeter
Assembly Width
6 Inch | 152.4 Millimeter