https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-TM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0NDR8aW1hZ2UvanBlZ3xhR0ZpTDJnd01DOHhNRGd5TVRRMk1UWTNNVGsyTmk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMVJOWHpNd01IZ3pNREF1YW5Cbnw2OGJhNjYxODZhMDNiZjY5ODZlMzA5MWY1MTEzMDJlMmVjMzBmOWUwZTNjOWY4OTM0YWE3ZmFlZDNlZjk1YmUy
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-TM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0NDR8aW1hZ2UvanBlZ3xhR0ZpTDJnd01DOHhNRGd5TVRRMk1UWTNNVGsyTmk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMVJOWHpNd01IZ3pNREF1YW5Cbnw2OGJhNjYxODZhMDNiZjY5ODZlMzA5MWY1MTEzMDJlMmVjMzBmOWUwZTNjOWY4OTM0YWE3ZmFlZDNlZjk1YmUy
TIMKEN
TIMKEN
HM801349-90019
TIMKEN TIMKEN
Description
HM801349-90019 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM801349; 1-19/32" Bore; 3-1/4" Outside Diameter; 2-5/16" Width; Double Row
Part #
HM801349-90019
BDI #
1359351
Details
5657.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM801349-90019/p/1359351
Your Price
$ 5,657.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.592
EAN
0053893690452
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM801349
Assembly Number
90019
Assembly Components
HM801349 (2) | HM801310 (2) | HM801310EC (1) | HM801349XE (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM801349-90019
Weight / LBS
3.699
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM801349; 1-19/32" Bore; 3-1/4" Outside Diameter; 2-5/16" Width; Double Row
Outside Diameter
3.25 Inch | 82.55 Millimeter
Assembly Width
2.313 Inch | 58.75 Millimeter
Bore
1.594 Inch | 40.483 Millimeter
