

TIMKEN
TIMKEN
HM803110RB-90017
TIMKEN TIMKEN
Description
HM803110RB-90017 TAPERED ROLLER BRG ASSY ; NON RETURNABLE SINGLE ROW 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM803110; 3-1/2" Outside Diameter; Single Row
Part #
HM803110RB-90017
BDI #
1359358
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM803110RB-90017/p/1359358
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.359
EAN
0053893691091
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM803110
Assembly Number
90017
Assembly Components
HM803110RB (1) | K524663 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cup | Heavy Medium Duty | With Snap Ring
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM803110RB-90017
Weight / LBS
0.79
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM803110; 3-1/2" Outside Diameter; Single Row
Outside Diameter
3.5 Inch | 88.9 Millimeter