

TIMKEN
TIMKEN
HM803149-99407 (SET83)
TIMKEN TIMKEN
Description
TIMKEN HM803149-99407 (SET83)
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM803149; 1-3/4" Bore; 3-1/2" Outside Diameter; 1-3/16" Width; Single Row
Part #
HM803149-99407 (SET83)
BDI #
1425196
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM803149-99407-(SET83)/p/1425196
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.791
EAN
0053893662749
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM803149
Assembly Components
HM803149 (1) | HM803110 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Stamped Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.9
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM803149; 1-3/4" Bore; 3-1/2" Outside Diameter; 1-3/16" Width; Single Row
Assembly Width
1.188 Inch | 30.175 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter