

TIMKEN
TIMKEN
HM813844/HM813810
TIMKEN TIMKEN
Description
TIMKEN HM813844/HM813810
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM813844; 2-5/8" Bore; 5" Outside Diameter; 1-7/16" Width; Single Row
Part #
HM813844/HM813810
BDI #
1359507
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM813844-HM813810/p/1359507
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.98
EAN
0053893665337
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM813844
Assembly Components
HM813844 (1) | HM813810 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
4.4
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM813844; 2-5/8" Bore; 5" Outside Diameter; 1-7/16" Width; Single Row
Bore
2.625 Inch | 66.675 Millimeter
Assembly Width
1.438 Inch | 36.525 Millimeter
Outside Diameter
5 Inch | 127 Millimeter