

TIMKEN
TIMKEN
HM821547-90011
TIMKEN TIMKEN
Description
HM821547-90011 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM821547; 3.936" Bore; 7-3/4" Outside Diameter; 4.07" Width; Double Row
Part #
HM821547-90011
BDI #
1359537
Details
7191.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM821547-90011/p/1359537
Your Price
$ 7,191.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
11.77
EAN
0053893697932
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM821547
Assembly Number
90011
Assembly Components
HM821547 (2) | HM821511D (1) | HM821547XA (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM821547-90011
Weight / LBS
26.868
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM821547; 3.936" Bore; 7-3/4" Outside Diameter; 4.07" Width; Double Row
Bore
3.936 Inch | 99.974 Millimeter
Outside Diameter
7.75 Inch | 196.85 Millimeter
Assembly Width
4.07 Inch | 103.378 Millimeter