

TIMKEN
TIMKEN
HM88649-99408
TIMKEN TIMKEN
Description
HM88649-99408 TPD RLR MULTI-BRNG KIT ; 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM88649; 1-3/8" Bore; 2-27/32" Outside Diameter; 1" Width; Single Row
Part #
HM88649-99408
BDI #
1425226
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM88649-99408/p/1425226
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.485
EAN
0053893664910
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM88649
Assembly Components
HM88649 (1) | HM88610 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Stamped Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.1
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM88649; 1-3/8" Bore; 2-27/32" Outside Diameter; 1" Width; Single Row
Outside Diameter
2.844 Inch | 72.238 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Assembly Width
1 Inch | 25.4 Millimeter