

TIMKEN
TIMKEN
HM911245-90030
TIMKEN TIMKEN
Description
HM911245-90030 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM911245; 2-3/8" Bore; 5-1/8" Outside Diameter; 2-7/8" Width; Double Row
Part #
HM911245-90030
BDI #
1359705
Details
1489.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM911245-90030/p/1359705
Your Price
$ 1,489.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.384
EAN
0053893705781
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM911245
Assembly Number
90030
Assembly Components
HM911245 (2) | HM911210 (2) | HM911210EC (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM911245-90030
Weight / LBS
9.946
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM911245; 2-3/8" Bore; 5-1/8" Outside Diameter; 2-7/8" Width; Double Row
Outside Diameter
5.125 Inch | 130.175 Millimeter
Assembly Width
2.875 Inch | 73.025 Millimeter
Bore
2.375 Inch | 60.325 Millimeter