

TIMKEN
TIMKEN
HM911245-99401
TIMKEN TIMKEN
Description
TIMKEN HM911245-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM911245; 2-3/8" Bore; 5-1/8" Outside Diameter; 1-7/16" Width; Single Row
Part #
HM911245-99401
BDI #
1425246
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM911245-99401/p/1425246
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.852
EAN
0053893663517
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM911245
Assembly Components
HM911245 (1) | HM911210 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Stamped Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
4.5
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM911245; 2-3/8" Bore; 5-1/8" Outside Diameter; 1-7/16" Width; Single Row
Outside Diameter
5.125 Inch | 130.175 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Assembly Width
1.438 Inch | 36.525 Millimeter