https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-DM-4-8OD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDV8aW1hZ2UvanBlZ3xhRFF3TDJnMVppOHhNRGd5TVRRM01EUXlNVEF5TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMFJOWHpSZk9FOUVYek13TUhnek1EQXVhbkJufGEwZjU1MTkyMWVkMGQyMTM2MDY0MGE4OTUwMzUzM2UwZTRmMWVmZDVlYjAwOThiN2IzZDJmMjcyODJhNDIzNjU
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-DM-4-8OD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDV8aW1hZ2UvanBlZ3xhRFF3TDJnMVppOHhNRGd5TVRRM01EUXlNVEF5TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMFJOWHpSZk9FOUVYek13TUhnek1EQXVhbkJufGEwZjU1MTkyMWVkMGQyMTM2MDY0MGE4OTUwMzUzM2UwZTRmMWVmZDVlYjAwOThiN2IzZDJmMjcyODJhNDIzNjU
TIMKEN
TIMKEN
HM926745-90014
TIMKEN TIMKEN
Description
HM926745-90014 TAPERED ROLLER BEARING ; TWO SINGLE ROW ASSEMBLY 8-12OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM926745; 4.933" Bore; 9" Outside Diameter; 4-1/4" Width; Double Row
Part #
HM926745-90014
BDI #
1359783
Details
9074.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM926745-90014/p/1359783
Your Price
$ 9,074.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
18.443
EAN
0053893712307
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM926745
Assembly Number
90014
Assembly Components
HM926745 (2) | HM926710 (2) | HM926710EE (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM926745-90014
Weight / LBS
41.329
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM926745; 4.933" Bore; 9" Outside Diameter; 4-1/4" Width; Double Row
Assembly Width
4.25 Inch | 107.95 Millimeter
Bore
4.933 Inch | 125.298 Millimeter
Outside Diameter
9 Inch | 228.6 Millimeter
