

TIMKEN
TIMKEN
HM926749-90031
TIMKEN TIMKEN
Description
HM926749-90031 TAPERED ROLLER BRG ASSY ; 2-ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM926749; 5-1/32" Bore; 9" Outside Diameter; 4-9/16" Width; Double Row
Part #
HM926749-90031
BDI #
1359823
Details
8187.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM926749-90031/p/1359823
Your Price
$ 8,187.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
18.39
EAN
0053893713250
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM926749
Assembly Number
90031
Assembly Components
HM926749 (2) | HM926710D (1) | HM926749XA (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM926749-90031
Weight / LBS
40.544
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM926749; 5-1/32" Bore; 9" Outside Diameter; 4-9/16" Width; Double Row
Outside Diameter
9 Inch | 228.6 Millimeter
Assembly Width
4.563 Inch | 115.9 Millimeter
Bore
5.031 Inch | 127.79 Millimeter