TIMKEN
TIMKEN
HM959347DW-90019
TIMKEN TIMKEN
Description
HM959347DW-90019 TAPERED ROLLER BRG ASSY ; POR NON-RETURNABLE DOUBLE ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM959347; 12.009" Bore; 22.045" Outside Diameter; 7.845" Width; Double Row
Part #
HM959347DW-90019
BDI #
1359837
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM959347DW-90019/p/1359837
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
191.272
EAN
0053893064529
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM959347
Assembly Number
90019
Assembly Components
HM959347DW (1) | HM959319 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Heavy Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM959347DW-90019
Weight / LBS
413.34
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM959347; 12.009" Bore; 22.045" Outside Diameter; 7.845" Width; Double Row
Bore
12.009 Inch | 305.029 Millimeter
Outside Diameter
22.045 Inch | 559.943 Millimeter
Assembly Width
7.845 Inch | 199.263 Millimeter
